Tub Faucet, English Bronze, Wall

  • Mfr # 3-915-07

  • Zoro # G8965933


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Connection
1/2" NPT
Includes
Full Line of Matching Accessories
Height
2.8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-915-07
Zoro #
G8965933
UPC #
709180084953
Country of Origin
United States

Dimensions

Height
2.8
Width
Spout: 2-13/16", Valve: 2-3/8"
Depth
Spout: 7-9/16", Valve: 2-5/8"
Length
8
Handle Length (in)
3
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
English Bronze
Item
Tub Faucet
Number of Handles
2
Connection
1/2" NPT
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Handle Type
Lever
ADA Compliant
Yes
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
Material
Solid Brass
Mounting Type
Wall
Number of Holes
3
Weight
4.6
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
6.81
Handle Included
Yes

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.