
Tub Faucet, English Bronze, Wall
Mfr # 3-995L-07
Zoro # G8964838
product price: $1,167.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Face Dia.
7/8"
Number of Handles
2
Connection
1/2" NPT
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-995L-07
Zoro #
G8964838
UPC #
760724086932
Country of Origin
United States
Dimensions
Face Dia.
7/8"
Depth
Spout: 7", Valve: 3-1/8"
Width
7.88
Height
4.63
Length
7
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
4
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.