Zoro Homepage

Tub Faucet, Flat Black, Deck

  • Mfr # 3-1036-56

  • Zoro # G9054054


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Length
13.4
Flow Rate (GPM)
1.8
Handle Type
Lever
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1036-56
Zoro #
G9054054
UPC #
760724954224
Country of Origin
United States

Dimensions

Length
13.4
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
Width
15
Face Dia.
Spout: 3/4"
Height
9.75
Faucet Center Size
8
Handle Length (in)
4
Faucet Connection Size
0.75

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.