Zoro Homepage

Tub Faucet, Flat Black, Deck

  • Mfr # 3-1096-56

  • Zoro # G8970115


product price: $1,639.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Number of Holes
3
Length
11.69
Connection
3/4" NPT
Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1096-56
Zoro #
G8970115
UPC #
760724962281
Country of Origin
United States

Dimensions

Length
11.69
Width
15
Depth
Spout: 9-7/16" (C-C), Valve: 4-5/32"
Height
7.81
Face Dia.
Spout: 1-5/8"
Faucet Center Size
8
Handle Length (in)
3
Faucet Connection Size
0.75

Details

Finish
Flat Black
Item
Tub Faucet
Handle Type
Lever
Number of Holes
3
Connection
3/4" NPT
Handle Material
Brass
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Material
Solid Brass
Flow Rate (GPM)
1.8
Number of Handles
2
Mounting Type
Deck
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Includes
Full Line of Matching Accessories
Weight
6.1
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Deck Mounted
Tub Spout Reach
9.44
Faucet Connection
NPT
Hand Shower Flow Rate
1.8

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.