Zoro Homepage

Tub Faucet, Flat Black, Deck

  • Mfr # 3-1206-56

  • Zoro # G9042967


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Handle Type
Lever
Connection
3/4" NPT
Face Dia.
1-1/2"
Length
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1206-56
Zoro #
G9042967
UPC #
760724966074
Country of Origin
United States

Dimensions

Face Dia.
1-1/2"
Length
11.5
Width
15
Height
6.5
Handle Length (in)
3.5
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Flat Black
Item
Tub Faucet
Handle Material
Brass
Handle Type
Lever
Connection
3/4" NPT
Number of Handles
2
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Material
Solid Brass
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Mounting Type
Deck
Weight
5.45
Drain included
No
Faucet Mount
Deck Mounted
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Tub Spout Reach
9.25
Handle Included
Yes
Hand Shower Flow Rate
1.8

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.