Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Flat Black, Deck

  • Mfr # 3-1406L-56

  • Zoro # G9011643


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Width
15
Material
Solid Brass
Height
9.88
Face Dia.
Spout: 7/8"
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1406L-56
Zoro #
G9011643
UPC #
709180151266
Country of Origin
United States

Dimensions

Width
15
Height
9.88
Face Dia.
Spout: 7/8"
Length
10
Depth
Spout: 9-7/8", Valve: 4-3/16"
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Flat Black
Item
Tub Faucet
Material
Solid Brass
Includes
Full Line of Matching Accessories
ADA Compliant
Yes
Connection
3/4" NPT
Handle Material
Brass
Mounting Type
Deck
Handle Type
Lever
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Number of Holes
3
Flow Rate (GPM)
1.8
Number of Handles
2
Weight
5.45
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Drain included
No
Tub Spout Reach
8.25
Handle Included
Yes
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Material
Brass

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.