Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Faucet, Flat Black, Deck 3-1506/56

Tub Faucet, Flat Black, Deck (Discontinued)

  • Mfr # 3-1506/56
  • Zoro # G9041533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1506/56
Zoro #
G9041533
UPC #
760724972082
Country of Origin
United States

Dimensions

Height
12
Width
15
Depth
Spout: 9-9/16", Valve: 4-3/16"
Face Dia.
Spout: 1"
Length
9.56
Handle Length (in)
3.25
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Includes
Full Line of Matching Accessories
Finish
Flat Black
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Number of Handles
2
Handle Material
Brass
Handle Type
Lever
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
5.9
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Tub Spout Reach
7.88
Drain included
No
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.