Zoro Homepage

Tub Faucet, Flat Black, Deck

  • Mfr # 3-1626-56

  • Zoro # G8944723


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Flow Rate (GPM)
1.8
Height
4.31
Number of Holes
3
Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1626-56
Zoro #
G8944723
UPC #
760724276654
Country of Origin
United States

Dimensions

Height
4.31
Width
15
Length
11.2
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Flat Black
Item
Tub Faucet
Number of Handles
2
Flow Rate (GPM)
1.8
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Material
Brass
ADA Compliant
Yes
Material
Solid Brass
Handle Type
Lever
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Connection
3/4" NPT
Mounting Type
Deck
Weight
11.35
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Handle Included
Yes
Tub Spout Reach
9.06
Drain included
No
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Material
Brass

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.