Zoro Homepage

Tub Faucet, Flat Black, Deck

  • Mfr # 3-1776-56

  • Zoro # G9016735


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Material
Solid Brass
Width
15
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1776-56
Zoro #
G9016735
UPC #
760724999027
Country of Origin
United States

Dimensions

Width
15
Height
10.19
Length
10.38
Depth
Faucet: 10-3/8"
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Finish
Flat Black
Item
Tub Faucet
Handle Type
Lever
Material
Solid Brass
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Mounting Type
Deck
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Includes
Full Line of Matching Accessories
Handle Material
Brass
Number of Holes
3
Weight
7.5
Faucet Connection
NPT
Tub Spout Reach
8.38
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Material
Brass

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.