
Tub Faucet, Flat Black, Deck
Mfr # 3-2046-56
Zoro # G9023744
product price: $1,356.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations
Number of Handles
2
Flow Rate (GPM)
1.8
Features
Intended For Use With Newport Brass Rough Valve Item 1-665 As Specified (Required Accessory), Brass Valve Bodies And Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2046-56
Zoro #
G9023744
UPC #
760724182573
Country of Origin
United States
Dimensions
Width
Lever: 2-1/8"
Length
9.5
Height
11.25
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.63
Description
Roman Tub Faucet in Flat Black
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.