Zoro Homepage

Tub Faucet, Flat Black, Deck

  • Mfr # 3-2456-56

  • Zoro # G8991772


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Number of Holes
3
Mounting Type
Deck
Height
6.94
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2456-56
Zoro #
G8991772
UPC #
760724181583
Country of Origin
United States

Dimensions

Height
6.94
Width
2-7/8" (Spout), 2-1/4" (Valve)
Length
9.25
Depth
9-1/4"
Handle Length (in)
3.31
Faucet Connection Size
0.75
Faucet Center Size
8

Description

Roman Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.