Zoro Homepage

Tub Faucet, Flat Black, Deck

  • Mfr # 3-2496-56

  • Zoro # G8932324


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
No
Depth
8.58"
Mounting Type
Deck
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2496-56
Zoro #
G8932324
UPC #
760724377054
Country of Origin
United States

Dimensions

Depth
8.58"
Length
8.5
Height
7.13
Width
1-3/4" (Spout), 1.85" (Valve)
Handle Length (in)
3
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Flat Black
Item
Tub Faucet
Number of Handles
2
ADA Compliant
No
Mounting Type
Deck
Handle Material
Brass
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Handle Type
Lever
Connection
3/4" NPT
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Number of Holes
3
Weight
4.25
Tub Spout Reach
7.13
Faucet Connection
NPT
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.