
Tub Faucet, Flat Black, Deck
Mfr # 3-2546-56
Zoro # G8988866
product price: $1,638.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Brass
Mounting Type
Deck
Depth
10"
ADA Compliant
No
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2546-56
Zoro #
G8988866
UPC #
7.0918E+11
Country of Origin
United States
Dimensions
Depth
10"
Length
10
Height
3.75
Faucet Connection Size
0.75
Handle Length (in)
3.19
Faucet Center Size
8
Description
Roman Tub Faucet in Flat Black
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.