Zoro Homepage

Tub Faucet, Flat Black, Deck

  • Mfr # 3-2566-56

  • Zoro # G9056863


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Length
10
Handle Type
Lever
Width
3-1/8" (Spout), 3-11/16" (Valve)
Number of Handles
2
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2566-56
Zoro #
G9056863
UPC #
7.0918E+11
Country of Origin
United States

Dimensions

Length
10
Width
3-1/8" (Spout), 3-11/16" (Valve)
Height
3.75
Depth
10"
Faucet Connection Size
0.75
Handle Length (in)
3.19
Faucet Center Size
8

Description

Roman Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.