Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Flat Black, Deck

  • Mfr # 3-2916-56

  • Zoro # G9059934


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
No
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Depth
10.8"
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2916-56
Zoro #
G9059934
UPC #
709180108024
Country of Origin
United States

Dimensions

Depth
10.8"
Length
10.8
Width
2.93" (Spout), 2.27" (Valve)
Height
8
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Flat Black
Item
Tub Faucet
Number of Handles
2
ADA Compliant
No
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Handle Material
Brass
Material
Solid Brass
Flow Rate (GPM)
1.8
Mounting Type
Deck
Handle Type
Lever
Weight
5.95
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Tub Spout Reach
9.12
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Material
Brass

Description

Roman Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.