Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Tub Faucet, Flat Black, Deck 3-2986/56

Tub Faucet, Flat Black, Deck (Discontinued)

  • Mfr # 3-2986/56
  • Zoro # G9051753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2986/56
Zoro #
G9051753
UPC #
709180063729
Country of Origin
United States

Dimensions

Height
11.98
Width
2.38" (Spout), 2.14" (Valve)
Depth
9.56"
Length
9.56
Handle Length (in)
2.89
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Flat Black
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Item
Tub Faucet
Mounting Type
Deck
Number of Holes
3
ADA Compliant
Yes
Connection
3/4" NPT
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Cross
Handle Material
Brass
Material
Solid Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Weight
11
Faucet Material
Brass
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Valve Type
WS Valve
Tub Spout Reach
7.88
Drain included
No

Description

Roman Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.