Zoro Homepage

Tub Faucet, Flat Black, Deck

  • Mfr # 3-3106-56

  • Zoro # G9076935


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Depth
9-5/16"
Width
1-7/8" (Spout), 1-7/8" (Valve)
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3106-56
Zoro #
G9076935
UPC #
709180029558
Country of Origin
United States

Dimensions

Depth
9-5/16"
Width
1-7/8" (Spout), 1-7/8" (Valve)
Height
11.5
Length
9.31
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
Flat Black
Item
Tub Faucet
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Material
Brass
Connection
3/4" NPT
Number of Handles
2
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Lever
Mounting Type
Deck
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Material
Solid Brass
Weight
3.7
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Handle Included
Yes
Faucet Mount
Deck Mounted
Tub Spout Reach
7.94

Description

Roman Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.