Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Flat Black, Deck

  • Mfr # 3-856C-56

  • Zoro # G9035958


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Height
7.81
Handle Type
Lever
Handle Material
Brass
Connection
3/4" NPT
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-856C-56
Zoro #
G9035958
UPC #
760724062196
Country of Origin
United States

Dimensions

Height
7.81
Length
11.69
Depth
9-7/16"
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Finish
Flat Black
Item
Tub Faucet
Handle Type
Lever
Handle Material
Brass
Connection
3/4" NPT
Mounting Type
Deck
ADA Compliant
Yes
Number of Handles
2
Material
Solid Brass
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
Number of Holes
3
Features
Intended for Use With Newport Brass Rough Valve Item 1-506 as Specified (Required Accessory), Lever Handles
Weight
6.05
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.44
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
No

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.