Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Flat Black, Deck

  • Mfr # 3-926-56

  • Zoro # G9038006


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Includes
Full Line of Matching Accessories
Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-926-56
Zoro #
G9038006
UPC #
760724374053
Country of Origin
United States

Dimensions

Length
11.5
Width
15
Height
6.56
Depth
Spout: 11-1/2", Valve: 2-3/8"
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
2

Details

Finish
Flat Black
Item
Tub Faucet
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Includes
Full Line of Matching Accessories
Handle Type
Cross
Mounting Type
Deck
Number of Handles
2
Handle Material
Brass
Connection
1/2"-14 NPT
Material
Solid Brass
Number of Holes
3
ADA Compliant
Yes
Weight
5.75
Drain included
No
Handle Included
Yes
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.25
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.