Zoro Homepage

Tub Faucet, Flat Black, Deck

  • Mfr # 3-936-56

  • Zoro # G8970648


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Height
9.75
Handle Type
Cross
Connection
3/4" NPT
Number of Holes
3
Face Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-936-56
Zoro #
G8970648
UPC #
760724241263
Country of Origin
United States

Dimensions

Height
9.75
Face Dia.
3/4"
Depth
Spout: 13-7/16", Valve: 2-3/8"
Length
13.38
Width
Spout: 2-13/16", Valve: 2-3/8"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
2

Details

Finish
Flat Black
Item
Tub Faucet
Handle Type
Cross
Connection
3/4" NPT
Number of Holes
3
Material
Solid Brass
Handle Material
Brass
Includes
Full Line of Matching Accessories
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
ADA Compliant
No
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Mounting Type
Deck
Weight
5.55
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Tub Spout Reach
11.56
Drain included
No
Faucet Valve Type
WS Valve
Faucet Material
Brass
Handle Included
Yes

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.