Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Flat Black, Deck

  • Mfr # 3-996L-56

  • Zoro # G8986644


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Depth
Valve: 2-3/8"
Number of Holes
3
Length
9.56
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996L-56
Zoro #
G8986644
UPC #
760724215486
Country of Origin
United States

Dimensions

Depth
Valve: 2-3/8"
Length
9.56
Height
12
Width
15
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Flat Black
Item
Tub Faucet
ADA Compliant
Yes
Number of Holes
3
Number of Handles
2
Handle Type
Lever
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Mounting Type
Deck
Handle Material
Brass
Includes
Full Line of Matching Accessories
Material
Solid Brass
Weight
5.5
Faucet Valve Type
WS Valve
Drain included
No
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Material
Brass
Faucet Mount
Deck Mounted
Tub Spout Reach
7.88
Faucet Type
Roman Tub Faucet

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.