Zoro Homepage

Tub Faucet, Flat Black, Wall

  • Mfr # 3-1225/56

  • Zoro # G8928806


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Material
Solid Brass
ADA Compliant
No
Height
2.81
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1225/56
Zoro #
G8928806
UPC #
760724612285
Country of Origin
United States

Dimensions

Height
2.81
Length
7.59
Width
8
Face Dia.
Spout: 1-1/2"
Depth
Spout: 7-9/16", Valve: 2-7/8"
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.94

Details

Finish
Flat Black
Item
Tub Faucet
Connection
1/2" NPT
Material
Solid Brass
ADA Compliant
No
Mounting Type
Wall
Handle Material
Brass
Number of Holes
3
Number of Handles
2
Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Includes
Full Line of Matching Accessories
Handle Type
Cross
Weight
4.65
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.81
Drain included
No
Faucet Material
Brass
Faucet Mount
Wall Mounted
Handle Included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.