Zoro Homepage

Tub Faucet, Flat Black, Wall

  • Mfr # 3-1625-56

  • Zoro # G9070714


product price: $954.10
/ea
Free Shipping & Returns

Key Features

Length
7.44
ADA Compliant
No
Depth
Valve: 2-13/16", Tub: 7-7/16"
Handle Type
Lever
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1625-56
Zoro #
G9070714
UPC #
709180117408
Country of Origin
United States

Dimensions

Length
7.44
Depth
Valve: 2-13/16", Tub: 7-7/16"
Height
2.75
Width
7.88
Handle Length (in)
2.85
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Flat Black
Item
Tub Faucet
ADA Compliant
No
Handle Type
Lever
Number of Holes
3
Mounting Type
Wall
Connection
3/4" NPT
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Handle Material
Brass
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Weight
7.35
Handle Included
Yes
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.75
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Drain included
No

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.