Zoro Homepage

Tub Faucet, Flat Black, Wall

  • Mfr # 3-2415-56

  • Zoro # G9093708


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Handle Material
Brass
Handle Type
Lever
Width
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2415-56
Zoro #
G9093708
UPC #
760724189312
Country of Origin
United States

Dimensions

Width
7.88
Height
2.75
Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Faucet Center Size
8
Handle Length (in)
3.3
Faucet Connection Size
0.5

Details

Finish
Flat Black
Item
Tub Faucet
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Handle Material
Brass
Handle Type
Lever
ADA Compliant
Yes
Material
Solid Brass
Number of Handles
2
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Weight
5.25
Tub Spout Reach
7.38
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Drain included
No

Description

Wall Mount Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.