
Tub Faucet, Flat Black, Wall
Mfr # 3-2445/56
Zoro # G8952247
product price: $706.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
Handle Type
Cross
Material
Solid Brass
Depth
Handle: 3-5/16", Spout: 7-13/16"
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2445/56
Zoro #
G8952247
UPC #
760724197065
Country of Origin
United States
Dimensions
Depth
Handle: 3-5/16", Spout: 7-13/16"
Height
2.5
Width
8
Length
7.81
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.5
Description
Wall Mount Tub Faucet in Flat Black
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.