Zoro Homepage

Tub Faucet, Flat Black, Wall

  • Mfr # 3-2455-56

  • Zoro # G8937197


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Width
7.88
Length
7.81
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2455-56
Zoro #
G8937197
UPC #
760724181200
Country of Origin
United States

Dimensions

Width
7.88
Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Height
2.5
Faucet Connection Size
0.5
Handle Length (in)
3.3
Faucet Center Size
8

Details

Finish
Flat Black
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Number of Holes
3
Material
Solid Brass
Number of Handles
2
Handle Material
Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
ADA Compliant
Yes
Mounting Type
Wall
Weight
5.25
Faucet Mount
Wall Mounted
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
7.38
Handle Included
Yes

Description

Wall Mount Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.