Zoro Homepage

Tub Faucet, Flat Black, Wall

  • Mfr # 3-2465-56

  • Zoro # G9093534


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Height
3.13
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Width
8
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2465-56
Zoro #
G9093534
UPC #
760724187950
Country of Origin
United States

Dimensions

Height
3.13
Width
8
Depth
Handle: 3-5/16", Spout: 8-5/16"
Length
8
Handle Length (in)
2.5
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Flat Black
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Material
Solid Brass
Mounting Type
Wall
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Number of Handles
2
ADA Compliant
Yes
Connection
1/2" NPT
Handle Type
Cross
Weight
3.65
Faucet Connection
NPT
Drain included
No
Faucet Mount
Wall Mounted
Tub Spout Reach
7.69
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.