Zoro Homepage

Tub Faucet, Flat Black, Wall

  • Mfr # 3-2545-56

  • Zoro # G9071186


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Material
Solid Brass
Handle Material
Brass
Number of Holes
3
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2545-56
Zoro #
G9071186
UPC #
760724393238
Country of Origin
United States

Dimensions

Height
2.19
Depth
Tub Faucet: 9.01", Lever: 3.51"
Length
9
Width
8
Handle Length (in)
3.19
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Flat Black
Item
Tub Faucet
Mounting Type
Wall
Material
Solid Brass
Handle Material
Brass
Number of Holes
3
ADA Compliant
Yes
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Handles
2
Connection
3/4" NPT
Handle Type
Lever
Weight
5.55
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Tub Spout Reach
8
Handle Included
Yes

Description

Wall Mount Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.