Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Flat Black, Wall

  • Mfr # 3-2575-56

  • Zoro # G8963973


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Length
8
Connection
3/4" NPT
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2575-56
Zoro #
G8963973
UPC #
760724579403
Country of Origin
United States

Dimensions

Length
8
Height
3.71
Depth
Tub Faucet: 7.35", Lever: 3.57"
Width
Lever: 2.30"
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
Flat Black
Item
Tub Faucet
Handle Material
Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Connection
3/4" NPT
Mounting Type
Wall
Number of Handles
2
Material
Solid Brass
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Number of Holes
3
Weight
4.75
Faucet Valve Type
BP
Tub Spout Reach
7
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Mount
Wall Mounted
Drain included
No
Faucet Connection
NPT
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.