Zoro Homepage

Tub Faucet, Flat Black, Wall

  • Mfr # 3-2975-56

  • Zoro # G8942982


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Length
7.5
Mounting Type
Wall
Number of Holes
3
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2975-56
Zoro #
G8942982
UPC #
709180061428
Country of Origin
United States

Dimensions

Length
7.5
Width
8
Depth
Handle: 2.87", Spout: 6-9/16"
Height
4.63
Handle Length (in)
3.31
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Flat Black
Item
Tub Faucet
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Number of Holes
3
Handle Material
Brass
Handle Type
Lever
Connection
1/2" NPT
Material
Solid Brass
ADA Compliant
Yes
Number of Handles
2
Weight
3.06
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Drain included
No
Tub Spout Reach
6.56
Faucet Material
Brass
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Handle Included
Yes

Description

Wall Mount Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.