Zoro Homepage

Tub Faucet, Flat Black, Wall

  • Mfr # 3-2985-56

  • Zoro # G8978926


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Width
8
Mounting Type
Wall
Connection
1/2" NPT
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2985-56
Zoro #
G8978926
UPC #
709180063453
Country of Origin
United States

Dimensions

Width
8
Depth
Handle: 2.87", Spout: 6-9/16"
Height
4.13
Length
7.5
Handle Length (in)
2.89
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Flat Black
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Mounting Type
Wall
Connection
1/2" NPT
ADA Compliant
Yes
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Material
Solid Brass
Handle Material
Brass
Number of Handles
2
Handle Type
Cross
Weight
3.06
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Tub Spout Reach
6.56
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.