Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Flat Black, Wall

  • Mfr # 3-3105-56

  • Zoro # G8978813


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
ADA Compliant
No
Connection
1/2" NPT
Width
8
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3105-56
Zoro #
G8978813
UPC #
709180012109
Country of Origin
United States

Dimensions

Width
8
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Length
9.13
Height
3
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.5

Details

Finish
Flat Black
Item
Tub Faucet
Material
Solid Brass
ADA Compliant
No
Connection
1/2" NPT
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Number of Holes
3
Number of Handles
2
Weight
3.15
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Wall Mounted
Tub Spout Reach
8.25
Faucet Connection
NPT
Drain included
No

Description

Wall Mount Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.