Zoro Homepage

Tub Faucet, Flat Black, Wall

  • Mfr # 3-3145-56

  • Zoro # G8948668


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Number of Holes
3
Length
7.92
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3145-56
Zoro #
G8948668
UPC #
709180065211
Country of Origin
United States

Dimensions

Length
7.92
Height
2.55
Depth
Tub Faucet: 7.92", Lever: 3.63"
Width
8
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.46

Details

Finish
Flat Black
Item
Tub Faucet
Number of Handles
2
Number of Holes
3
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Handle Type
Lever
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Material
Solid Brass
ADA Compliant
Yes
Weight
3.06
Tub Spout Reach
7.27
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Flat Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.