Zoro Homepage

Tub Faucet, Flat Black, Wall

  • Mfr # 3-855-56

  • Zoro # G8945177


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Mounting Type
Wall
Includes
Full Line of Matching Accessories
Material
Solid Brass
Width
Spout: 2-7/8", Valve: 2-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-855-56
Zoro #
G8945177
UPC #
760724061786
Country of Origin
United States

Dimensions

Width
Spout: 2-7/8", Valve: 2-5/16"
Height
2.85
Depth
Spout: 6-11/16", Valve: 3-3/16"
Length
8
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.5

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.