Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Flat Black, Wall

  • Mfr # 3-995-56

  • Zoro # G9051787


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Width
7.88
Handle Type
Cross
Connection
1/2" NPT
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-995-56
Zoro #
G9051787
UPC #
760724086840
Country of Origin
United States

Dimensions

Width
7.88
Length
7
Depth
Spout: 7", Valve: 3-1/8"
Face Dia.
7/8"
Height
4.63
Handle Length (in)
2.75
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Flat Black
Item
Tub Faucet
Handle Material
Brass
Handle Type
Cross
Connection
1/2" NPT
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Contemporary Cross Handles
Includes
Full Line of Matching Accessories
Number of Handles
2
Material
Solid Brass
Mounting Type
Wall
Number of Holes
3
Weight
4.4
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.56
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.