Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Forever Brass (PVD), Deck

  • Mfr # 3-1036-01

  • Zoro # G8949063


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
Connection
3/4" NPT
Handle Type
Lever
Width
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1036-01
Zoro #
G8949063
UPC #
760724953975
Country of Origin
United States

Dimensions

Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
Width
15
Face Dia.
Spout: 3/4"
Height
9.75
Length
13.4
Faucet Center Size
8
Handle Length (in)
4
Faucet Connection Size
0.75

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Material
Solid Brass
Connection
3/4" NPT
Handle Type
Lever
Mounting Type
Deck
Number of Handles
2
Flow Rate (GPM)
1.8
Number of Holes
3
ADA Compliant
Yes
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit
Includes
Full Line of Matching Accessories
Weight
6.7
Faucet Material
Brass
Faucet Mount
Deck Mounted
Tub Spout Reach
11.56
Drain included
No
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT
Faucet Valve Type
WS Valve

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.