Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Forever Brass (PVD), Deck

  • Mfr # 3-1406L-01

  • Zoro # G8978996


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Length
10
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Mounting Type
Deck
Depth
Spout: 9-7/8", Valve: 4-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1406L-01
Zoro #
G8978996
UPC #
760724968306
Country of Origin
United States

Dimensions

Length
10
Depth
Spout: 9-7/8", Valve: 4-3/16"
Height
9.88
Face Dia.
Spout: 7/8"
Width
15
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Mounting Type
Deck
Handle Type
Lever
Handle Material
Brass
Number of Holes
3
Number of Handles
2
Connection
3/4" NPT
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Includes
Full Line of Matching Accessories
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Weight
5.45
Faucet Material
Brass
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Drain included
No
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Mount
Deck Mounted
Tub Spout Reach
8.25

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.