Zoro Homepage

Tub Faucet, Forever Brass (PVD), Deck

  • Mfr # 3-1606/01

  • Zoro # G8935097


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Handle Type
Cross
Mounting Type
Deck
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1606/01
Zoro #
G8935097
UPC #
760724977162
Country of Origin
United States

Dimensions

Length
11.19
Height
4.63
Width
15
Faucet Center Size
8
Handle Length (in)
2.5
Faucet Connection Size
0.75

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Quarter-Turn Washerless Ceramic Disc 3/4" Valve Catridges
Handle Type
Cross
Mounting Type
Deck
Material
Solid Brass
ADA Compliant
Yes
Number of Handles
2
Number of Holes
3
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Handle Material
Brass
Weight
12
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Drain included
No
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Handle Included
Yes
Tub Spout Reach
9.06
Faucet Material
Brass

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.