Zoro Homepage

Tub Faucet, Forever Brass (PVD), Deck

  • Mfr # 3-1746-01

  • Zoro # G9029134


product price: $1,606.50
/ea
Free Shipping & Returns

Key Features

Includes
Full Line of Matching Accessories
Mounting Type
Deck
Length
11.7
Number of Handles
2
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1746-01
Zoro #
G9029134
UPC #
760724993506
Country of Origin
United States

Dimensions

Length
11.7
Height
7.81
Width
15
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
4.56

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Number of Handles
2
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Material
Solid Brass
Number of Holes
3
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Connection
3/4" NPT
Handle Material
Brass
Weight
6.1
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.63
Drain included
No
Faucet Material
Brass
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Handle Included
Yes

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.