Zoro Homepage

Tub Faucet, Forever Brass (PVD), Deck

  • Mfr # 3-1766-01

  • Zoro # G8936262


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Length
10.63
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1766-01
Zoro #
G8936262
UPC #
760724328384
Country of Origin
United States

Dimensions

Length
10.63
Height
10.19
Depth
Lever: 2-3/8"
Width
15
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
2.38

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Flow Rate (GPM)
1.8
Material
Solid Brass
Number of Holes
3
Handle Material
Brass
Handle Type
Cross
Number of Handles
2
ADA Compliant
Yes
Weight
6.8
Faucet Material
Brass
Tub Spout Reach
8.38
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Drain included
No

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.