Zoro Homepage

Tub Faucet, Forever Brass (PVD), Deck

  • Mfr # 3-2546-01

  • Zoro # G9029037


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Length
10
Depth
10"
Number of Holes
3
Height
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2546-01
Zoro #
G9029037
UPC #
760724512400
Country of Origin
United States

Dimensions

Length
10
Depth
10"
Height
3.75
Faucet Center Size
8
Handle Length (in)
3.19
Faucet Connection Size
0.75

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Material
Solid Brass
Number of Holes
3
Mounting Type
Deck
Handle Type
Lever
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Handles
2
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Handle Material
Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
14
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Handle Included
Yes
Hand Shower Flow Rate
1.8
Tub Spout Reach
8.38

Description

Roman Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.