Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Forever Brass (PVD), Deck

  • Mfr # 3-2556-01

  • Zoro # G8981525


product price: $1,664.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Handle Material
Brass
Mounting Type
Deck
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2556-01
Zoro #
G8981525
UPC #
760724398417
Country of Origin
United States

Dimensions

Height
5.81
Length
11.64
Width
3-1/16" (Spout), 2-1/8" (Valve)
Depth
10-1/8"
Faucet Connection Size
0.75
Handle Length (in)
3.5
Faucet Center Size
8

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Handle Material
Brass
Mounting Type
Deck
Flow Rate (GPM)
1.8
Number of Holes
3
ADA Compliant
Yes
Number of Handles
2
Connection
3/4" NPT
Handle Type
Lever
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
14
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Tub Spout Reach
9.56
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.