Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Forever Brass (PVD), Deck

  • Mfr # 3-2566-01

  • Zoro # G9041427


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Connection
3/4" NPT
Mounting Type
Deck
Flow Rate (GPM)
1.8
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2566-01
Zoro #
G9041427
UPC #
709180004586
Country of Origin
United States

Dimensions

Depth
10"
Height
3.75
Width
3-1/8" (Spout), 3-11/16" (Valve)
Length
10
Handle Length (in)
3.19
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Number of Handles
2
Connection
3/4" NPT
Mounting Type
Deck
Flow Rate (GPM)
1.8
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Type
Lever
ADA Compliant
No
Number of Holes
3
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
11
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Handle Included
Yes
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Drain included
No
Tub Spout Reach
8.38
Faucet Material
Brass

Description

Roman Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.