Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Forever Brass (PVD), Deck

  • Mfr # 3-2976-01

  • Zoro # G8988884


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Depth
9.56"
Material
Solid Brass
Handle Type
Lever
Length
9.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2976-01
Zoro #
G8988884
UPC #
709180061466
Country of Origin
United States

Dimensions

Depth
9.56"
Length
9.56
Width
2.38" (Spout), 2.14" (Valve)
Height
11.98
Handle Length (in)
3.31
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Mounting Type
Deck
Material
Solid Brass
Handle Type
Lever
ADA Compliant
Yes
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Handle Material
Brass
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
11
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Mount
Deck Mounted
Handle Included
Yes
Tub Spout Reach
7.88
Faucet Connection
NPT

Description

Roman Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.