Zoro Homepage

Tub Faucet, Forever Brass (PVD), Deck

  • Mfr # 3-3126-01

  • Zoro # G8961496


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Handle Type
Lever
Number of Holes
3
Material
Solid Brass
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3126-01
Zoro #
G8961496
UPC #
709180016183
Country of Origin
United States

Dimensions

Height
7.06
Length
8.56
Depth
8-9/16"
Width
1-3/4" (Spout), 1-7/8" (Valve)
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Handle Material
Brass
Handle Type
Lever
Number of Holes
3
Material
Solid Brass
ADA Compliant
Yes
Number of Handles
2
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate (GPM)
1.8
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Connection
3/4" NPT
Weight
4.25
Tub Spout Reach
7.13
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Handle Included
Yes
Drain included
No

Description

Roman Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.