Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Forever Brass (PVD), Deck

  • Mfr # 3-3146-01

  • Zoro # G8941598


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Length
11.86
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Depth
11.86"
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3146-01
Zoro #
G8941598
UPC #
709180065259
Country of Origin
United States

Dimensions

Length
11.86
Depth
11.86"
Width
3-1/4" (Spout), 2.39" (Valve)
Height
10.23
Faucet Connection Size
0.75
Handle Length (in)
3.46
Faucet Center Size
8

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Handle Type
Lever
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Handles
2
Material
Solid Brass
Number of Holes
3
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate (GPM)
1.8
Handle Material
Brass
ADA Compliant
Yes
Connection
3/4" NPT
Weight
11
Faucet Material
Brass
Faucet Valve Type
WS Valve
Handle Included
Yes
Drain included
No
Tub Spout Reach
9.5
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Connection
NPT

Description

Roman Tub Faucet in Forever Brass (Pvd)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.