Zoro Homepage

Tub Faucet, Forever Brass (PVD), Deck

  • Mfr # 3-916-01

  • Zoro # G9008746


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Length
11.5
Flow Rate (GPM)
1.8
Number of Handles
2
Width
15
Height
5.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-916-01
Zoro #
G9008746
UPC #
760724472094
Country of Origin
United States

Dimensions

Length
11.5
Width
15
Height
5.6
Depth
Spout: 11-1/2"
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Flow Rate (GPM)
1.8
Number of Handles
2
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Handle Material
Brass
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Connection
1/2"-14 NPT
ADA Compliant
Yes
Material
Solid Brass
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Weight
5.75
Tub Spout Reach
9.25
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Drain included
No
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Type
Roman Tub Faucet

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.