Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Forever Brass (PVD), Deck

  • Mfr # 3-996-01

  • Zoro # G8928316


product price: $1,356.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.8
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996-01
Zoro #
G8928316
UPC #
760724087076
Country of Origin
United States

Dimensions

Depth
Valve: 2-3/8"
Height
12
Width
15
Length
9.56
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
2.75

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Handle Type
Cross
Material
Solid Brass
Number of Handles
2
Number of Holes
3
ADA Compliant
Yes
Mounting Type
Deck
Includes
Full Line of Matching Accessories
Handle Material
Brass
Weight
5.65
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Tub Spout Reach
7.88
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Drain included
No
Faucet Mount
Deck Mounted

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.