This item is Discontinued.

Newport Brass Tub Faucet, Forever Brass (PVD), Wall 3-1095/01

Tub Faucet, Forever Brass (PVD), Wall (Discontinued)

  • Mfr # 3-1095/01
  • Zoro # G9052383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1095/01
Zoro #
G9052383
UPC #
760724961789
Country of Origin
United States

Dimensions

Height
2.88
Width
7.88
Depth
Spout: 6-1/4", Valve: 4-1/16"
Length
6.25
Handle Length (in)
3
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Includes
Lever Handles
Finish
Forever Brass (PVD)
Features
Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve as Specified, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Item
Tub Faucet
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Number of Handles
2
Handle Material
Brass
Handle Type
Lever
Weight
5.25
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Material
Brass
Tub Spout Reach
5.75
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Faucet Valve Type
BP
Faucet Connection
NPT

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.