Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Forever Brass (PVD), Wall

  • Mfr # 3-1505-01

  • Zoro # G8939306


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Face Dia.
Spout: 7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1505-01
Zoro #
G8939306
UPC #
760724971672
Country of Origin
United States

Dimensions

Face Dia.
Spout: 7/8"
Width
Spout: 2-3/8", Valve: 4-3/16"
Length
7
Depth
Spout: 7", Valve: 2-5/8"
Height
4.63
Handle Length (in)
3.69
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Forever Brass (PVD)
Item
Tub Faucet
Number of Handles
2
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Material
Solid Brass
Includes
Lever Handles
Handle Material
Brass
Connection
1/2" NPT
ADA Compliant
No
Weight
4.6
Drain included
No
Faucet Mount
Wall Mounted
Tub Spout Reach
6.56
Handle Included
Yes
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.